40X62X7 HMSA7 R
Description
CRSEAL 40X62X7 HMSA7 R DBL LIP SEAL
Part # 40X62X7 HMSA7 R
BDI # 1252150
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607937
30X62X7 CRW1 R
Description
CRSEAL 30X62X7 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 62MM HOUSING BORE
Part # 30X62X7 CRW1 R
BDI # 1242496
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181180
30X62X7 CRW1 V
Description
CRSEAL 30X62X7 CRW1 V SGL LIP SEAL ; 1.181MM SHAFT DIA 62MM HOUSING BORE
Part # 30X62X7 CRW1 V
BDI # 1242497
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181181
15620 / 1.563X2.441X0.5 CRWA1 R
Description
CRSEAL 15620 / 1.563X2.441X0.5 CRWA1 R ; DBL LIP SEAL
Part # 15620
BDI # 1243023
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182552
534957 / 1.875X2.441X0.315 CRWA1 V
Description
CRSEAL 534957/ 1.875X2.441X0.315 CRWA1 V ; DBL LIP SEAL
Part # 534957
BDI # 1253887
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605023