Features
Housing Bore - Millimeter:
62.535
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.462
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198721
16286 / 1.625X2.462X0.25 X15 R
Description
CRSEAL 16286 / 1.625X2.462X0.25 X15 R ; LIP SEAL
Part # 16286
BDI # 1243527
Features
Housing Bore - Millimeter:
62.535
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.462
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604249