504272 / 2X2.502X0.281 SC R
Description
CRSEAL 504272 / 2X2.502X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504272
BDI # 1253276
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
17810 / 1.781X2.502X0.313 CRWH1 R
Description
CRSEAL 17810 / 1.781X2.502X0.313 CRWH1 R ; SGL LIP SEAL
Part # 17810
BDI # 1244412
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183168
15141 / 1.5X2.502X0.313 CRW1 R
Description
CRSEAL 15141 / 1.5X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 15141
BDI # 1242882
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182404
15635 / 1.563X2.502X0.313 CRWA1 R
Description
CRSEAL 15635 / 1.563X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 15635
BDI # 1242929
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182556
18565 / 1.875X2.502X0.313 CRW1 R
Description
CRSEAL 18565 / 1.875X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 18565
BDI # 1243257
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183361