13971 / 1.378X2.638X0.472 HMSA96 P
Description
CRSEAL 13971/ 1.378X2.638X0.472 HMSA96 P ; LIP SEAL
Part # 13971
BDI # 1413935
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
181989