Features
Housing Bore - Millimeter:
69.723
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.745
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
21291 / 2.13X2.745X0.958 HM-SPL R
Description
CRSEAL 21291 / 2.13X2.745X0.958 HM-SPL R ; LIP SEAL
Part # 21291 / 2.13X2.745X0.958 HM-SPL R
BDI # 1246060
Features
Housing Bore - Millimeter:
69.723
Nominal Width - Millimeter:
24.333
Housing Bore - Inch:
2.745
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.958
Shaft Diameter - Inch:
2.13
Shaft Diameter - Millimeter:
54.102
Inch - Metric:
Inch
709016 / 2.25X2.745X0.281 WS R
Description
CRSEAL 709016 DOUBLE LIP WIPER SEAL ; POR 2.25X2.745X0.281 WS R
Part # 709016 / 2.25X2.745X0.281 WS R
BDI # 1264591
Features
Housing Bore - Millimeter:
69.723
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.745
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
19803 / 2X2.745X0.234 HM14 R
Description
CRSEAL 19803 / 2X2.745X0.234 HM14 R ; SGL LIP SEAL
Part # 19803 / 2X2.745X0.234 HM14 R
BDI # 1245462
Features
Housing Bore - Millimeter:
69.723
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.745
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183624
21957 / 2.322X2.745X0.275 CRS1 R
Description
CRSEAL 21957 / 2.322X2.745X0.275 CRS1 R ; SGL LIP SEAL
Part # 21957 / 2.322X2.745X0.275 CRS1 R
BDI # 22779705
Features
Housing Bore - Millimeter:
69.723
Nominal Width - Millimeter:
6.985
Housing Bore - Inch:
2.745
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.275
Shaft Diameter - Inch:
2.322
Shaft Diameter - Millimeter:
58.979
Inch - Metric:
Inch
Other Features:
Without Inner Case