35X72X10 HMS5 RG
Description
CRSEAL 35X72X10 HMS5 RG SINGLE LIP SEAL
Part # 35X72X10 HMS5 RG
BDI # 1256797
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607670
40X72X7 HMSA10 RG
Description
CRSEAL 40X72X7 HMSA10 RG DBL LIP SEAL ; NITRILE
Part # 40X72X7 HMSA10 RG
BDI # 1257976
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607965
50X72X8 CRW1 R
Description
CRSEAL 50X72X8 CRW1 R SGL LIP SEAL ; 1.969MM SHAFT DIA 72MM HOUSING BORE
Part # 50X72X8 CRW1 R
BDI # 1243387
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183572
50X72X8 HMSA10 RG
Description
CRSEAL 50X72X8 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 72MM HOUSING BORE
Part # 50X72X8 HMSA10 RG
BDI # 1414882
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608368
45X72X8 CRW1 R
Description
CRSEAL 45X72X8 CRW1 R SGL LIP SEAL ; 1.772MM SHAFT DIA 72MM HOUSING BORE
Part # 45X72X8 CRW1 R
BDI # 15008543
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric