22347 / 2.25X2.891X0.563 CRWA1 R
Description
CRSEAL 22347 / 2.25X2.891X0.563 CRWA1 R ; DBL LIP SEAL
Part # 22347
BDI # 18204891
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.129
Shaft Diameter - Millimeter:
54.077
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
635068