55X82X10 HM3 R
Description
CRSEAL 55X82X10 HM3 R SINGLE LIP SEAL ; 2.165MM SHAFT DIA 82MM HOUSING BORE
Part # 55X82X10 HM3 R
BDI # 1254099
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Robust Seal
Global Part Number GPN:
186569
60X82X12 HMSA10 RG
Description
CRSEAL 60X82X12 HMSA10 RG DBL LIP SEAL ; 2.362MM SHAFT DIA 82MM HOUSING BORE
Part # 60X82X12 HMSA10 RG
BDI # 1258002
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608668
60X82X12TC-BX
Description
60X82X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022796
BDI # 884224
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Global Part Number GPN:
635840
60X82X8 CRWA1 R
Description
CRSEAL 60X82X8 CRWA1 R DBL LIP SEAL ; 2.362MM SHAFT DIA 82MM HOUSING BORE
Part # 60X82X8 CRWA1 R
BDI # 1243670
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184327
23446 / 2.362X3.228X0.472 HMSA7 S
Description
CRSEAL 23446 / 2.362X3.228X0.472 HMSA7 S ; DBL LIP SEAL
Part # 23446
BDI # 1247938
Features
Housing Bore - Millimeter:
81.991
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
184328