23857 / 2.375X4.063X1.094 CRWA3 P
Description
CRSEAL 23857 / 2.375X4.063X1.094 CRWA3 P ; DBL LIP SEAL
Part # 23857
BDI # 1248024
Features
Housing Bore - Millimeter:
103.2
Nominal Width - Millimeter:
27.788
Housing Bore - Inch:
4.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
603624