39988 / 4X5.126X1.047 SCOT1 R
Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL
Part # 39988
BDI # 1251975
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
41171 / 4.125X5.126X0.438 CRWH1 V
Description
CRSEAL 41171 / 4.125X5.126X0.438 CRWH1 V ; SGL LIP SEAL
Part # 41171
BDI # 1252226
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186006
39975 / 4X5.126X0.438 CRWH1 R
Description
CRSEAL 39975 / 4X5.126X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39975
BDI # 1244299
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185937
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199573
39304 / 3.938X5.126X0.472 CRWHA1 V
Description
CRSEAL 39304/ 3.938X5.126X0.472 CRWHA1 V ; DBL LIP SEAL
Part # 39304
BDI # 1244279
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185910