110X135X12 CRW1 V
Description
CRSEAL 110X135X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 110X135X12 CRW1 V
BDI # 1244363
Features
Housing Bore - Millimeter:
135
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.315
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186119
105X135X12 CRWA1 R
Description
CRSEAL 105X135X12 CRWA1 R DBL LIP SEAL ; NON-RETURNABLE 4.134" SHAFT DIA 135MM
Part # 105X135X12 CRWA1 R
BDI # 1244330
Features
Housing Bore - Millimeter:
135
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.315
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186021
100X135X12 CRWA1 R
Description
CRSEAL 100X135X12 CRWA1 R DBL LIP SEAL ; NON-RETURNABLE
Part # 100X135X12 CRWA1 R
BDI # 1244273
Features
Housing Bore - Millimeter:
135
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.315
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185900
100X135X13 HMS47 R
Description
CRSEAL 100X135X13 HMS47 R LIP SEAL ; NON-RETURNABLE
Part # 100X135X13 HMS47 R
BDI # 1238436
Features
Housing Bore - Millimeter:
135
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.315
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Global Part Number GPN:
606164
105X135X14 HMSA7 R
Description
CRSEAL 105X135X14 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
Part # 105X135X14 HMSA7 R
BDI # 1238892
Features
Housing Bore - Millimeter:
135
Nominal Width - Millimeter:
14
Housing Bore - Inch:
5.315
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606191