Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
110X145X12 CRW1 R
Description
CRSEAL 110X145X12 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 4.331MM SHAFT DIA 145MMB
Part # 110X145X12 CRW1 R
BDI # 1244365
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186123
115X145X12 CRW1 R
Description
CRSEAL 115X145X12 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 115X145X12 CRW1 R
BDI # 1244418
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186216
120X145X12 CRW1 R
Description
CRSEAL 120X145X12 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 4.724MM SHAFT DIA 145MMB
Part # 120X145X12 CRW1 R
BDI # 1244439
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186272
120X145X12 HMS4 R
Description
CRSEAL 120X145X12 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 120X145X12 HMS4 R
BDI # 1240393
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606293