26056-7807
Description
26056-7807 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26056-7807
BDI # 22806029
Features
Housing Bore - Millimeter:
210.007
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
24610-3508
Description
24610-3508 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM ID 210MM OD 14MM W
Part # 24610-3508
BDI # 22833244
Features
Housing Bore - Millimeter:
210.007
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
8.268
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
25006-2828
Description
25006-2828 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM IDX210MM ODX12MM W
Part # 25006-2828
BDI # 22836987
Features
Housing Bore - Millimeter:
210.007
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
8.268
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
185X210X13-RLS35-S
Description
185X210X13-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 185X210X13-RLS35-S
BDI # 21944586
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
13
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric
180X210X15-RLS35-S
Description
180X210X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 180X210X15-RLS35-S
BDI # 21944584
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric