80X100X10 HMS5 RG
Description
CRSEAL 80X100X10 HMS5 RG SINGLE LIP SEAL ; 3.15MM SHAFT DIA 100MM HOUSING BORE
Part # 80X100X10 HMS5 RG
BDI # 1414935
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608992
32347 / 3.25X4.003X0.375 CRWA1 P
Description
CRSEAL 32347 / 3.25X4.003X0.375 CRWA1 P ; DBL LIP SEAL
Part # 32347
BDI # 1244054
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185269
29188 / 2.938X3.937X0.643 HMSA25 V
Description
CRSEAL 29188/ 2.938X3.937X0.643 HMSA25 V ; LIP SEAL
Part # 29188
BDI # 1255930
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
16.332
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
609264
29273 / 2.938X3.937X0.438 CRWA1 P
Description
CRSEAL 29273 / 2.938X3.937X0.438 CRWA1 P ; DBL LIP SEAL
Part # 29273
BDI # 1249428
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184954
26354 / 2.625X4.003X0.375 CRWA1 R
Description
CRSEAL 26354 / 2.625X4.003X0.375 CRWA1 R ; DBL LIP SEAL
Part # 26354
BDI # 1414133
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604501