38647 / 3.875X4.751X0.375 CRWA1 R
Description
CRSEAL 38647 / 3.875X4.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 38647
BDI # 1244244
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604187
39975 / 4X5.126X0.438 CRWH1 R
Description
CRSEAL 39975 / 4X5.126X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39975
BDI # 1244299
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185937
32582 / 3.25X4.999X0.438 CRWH1 R
Description
CRSEAL 32582 / 3.25X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 32582
BDI # 1250630
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185308
105X130X12 HMS5 RG
Description
CRSEAL 105X130X12 HMS5 RG LIP SEAL ; 4.134" SHAFT DIA 130MM HOUSING BORE
Part # 105X130X12 HMS5 RG
BDI # 1257077
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606189
110X130X12 HMSA10 V
Description
CRSEAL 110X130X12 HMSA10 V DBL LIP SEAL ; 4.331MM SHAFT DIA 130MM HOUSING BORE
Part # 110X130X12 HMSA10 V
BDI # 1257612
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606213