48000 / 4.766X6.254X1.047 SCOT1 R
Description
CRSEAL 48000 / 4.766X6.254X1.047 SCOT1 R ; LIP SEAL
Part # 48000
BDI # 1253036
Features
Housing Bore - Millimeter:
158.852
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
6.254
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch
46324 / 4.625X6.25X0.5 CRWH1 R
Description
CRSEAL 46324 / 4.625X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46324
BDI # 1252896
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186238
49966 / 5X6.25X0.5 CRWH1 R
Description
CRSEAL 49966 / 5X6.25X0.5 CRWH1 R SEAL
Part # 49966
BDI # 1414193
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186377
130X160X12 CRW1 R
Description
CRSEAL 130X160X12 CRW1 R SGL LIP SEAL ; 5.118MM SHAFT DIA 160MM HOUSING BORE
Part # 130X160X12 CRW1 R
BDI # 1414194
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186420
47697 / 4.766X6.311X1.125 SCOT1 R
Description
CRSEAL 47697 / 4.766X6.311X1.125 SCOT1 R ; LIP SEAL
Part # 47697
BDI # 1414548
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch