57522 / 5.75X6.75X0.5 CRWH1 V
Description
CRSEAL 57522 / 5.75X6.75X0.5 CRWH1 V ; SGL LIP SEAL
Part # 57522
BDI # 1254177
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186621
54934 / 5.5X6.5X0.5 CRWH1 V
Description
CRSEAL 54934 / 5.5X6.5X0.5 CRWH1 V SEAL
Part # 54934
BDI # 1244549
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186545
59999 / 6X6.75X0.5 CRWA1 V
Description
CRSEAL 59999 / 6X6.75X0.5 CRWA1 V SEAL
Part # 59999
BDI # 1244593
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187006
56136 / 5.625X6.875X0.5 CRWH1 R
Description
CRSEAL 56136 / 5.625X6.875X0.5 CRWH1 R ; SGL LIP SEAL
Part # 56136
BDI # 1244568
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186599
48000 / 4.766X6.254X1.047 SCOT1 R
Description
CRSEAL 48000 / 4.766X6.254X1.047 SCOT1 R ; LIP SEAL
Part # 48000
BDI # 1253036
Features
Housing Bore - Millimeter:
158.852
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
6.254
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch