50655 / 5.062X6.75X1.28 HDDF1 R
Description
CRSEAL 50655 / 5.062X6.75X1.28 HDDF1 R ; DBL LIP SEAL
Part # 50655
BDI # 1253295
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
32.512
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.28
Shaft Diameter - Inch:
5.062
Shaft Diameter - Millimeter:
128.575
Inch - Metric:
Inch
57522 / 5.75X6.75X0.5 CRWH1 V
Description
CRSEAL 57522 / 5.75X6.75X0.5 CRWH1 V ; SGL LIP SEAL
Part # 57522
BDI # 1254177
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186621
54959 / 5.5X6.75X0.5 CRW1 R
Description
CRSEAL 54959 / 5.5X6.75X0.5 CRW1 R SEAL
Part # 54959
BDI # 1244554
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186548
140X170X15 HMS5 RG
Description
CRSEAL 140X170X15 HMS5 RG LIP SEAL
Part # 140X170X15 HMS5 RG
BDI # 1258112
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
186582
135X170X12 HMSA10 RG
Description
CRSEAL 135X170X12 HMSA10 RG DBL LIP SEAL ; 5.315MM SHAFT DIA 170MM HOUSING BORE
Part # 135X170X12 HMSA10 RG
BDI # 1258114
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606349