190X220X15 HMS5 RG
Description
CRSEAL 190X220X15 HMS5 RG LIP SEAL ; 7.48MM SHAFT DIA 220MM HOUSING BORE
Part # 190X220X15 HMS5 RG
BDI # 1415070
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606639
72539 / 7.25X8.75X0.625 CRWHA1 R
Description
CRSEAL 72539 / 7.25X8.75X0.625 CRWHA1 R ; DBL LIP SEAL
Part # 72539
BDI # 1296857
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187204
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199316
8805 H1L5
Description
8805 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 7.500 8.750
Part # 8805 H1L5
BDI # 18226704
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch