25X45X11 HMSA7 R
Description
CRSEAL 25X45X11 HMSA7 R DBL LIP SEAL ; 0.984MM SHAFT DIA 45MM HOUSING BORE
Part # 25X45X11 HMSA7 R
BDI # 1248883
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606991
14808 / 1.5X1.874X0.188 HM14 V
Description
CRSEAL 14808 / 1.5X1.874X0.188 HM14 V ; SGL LIP SEAL
Part # 14808
BDI # 1242499
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182281
30X47X7 HMS5 RG
Description
CRSEAL 30X47X7 HMS5 RG SINGLE LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE
Part # 30X47X7 HMS5 RG
BDI # 1256758
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607298
504266 / 1.25X1.752X0.281 SC R
Description
CRSEAL 504266 / 1.25X1.752X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504266
BDI # 1253270
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
10050 / 1X1.828X0.25 CRWA1 R
Description
CRSEAL 10050 / 1X1.828X0.25 CRWA1 R ; DBL LIP SEAL
Part # 10050
BDI # 1238423
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180584