9043 H1L5
Description
9043 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 2.000 3.000
Part # 9043 H1L5
BDI # 18223375
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
8989 H5L16
Description
8989 H5L16 ROTARY LIP SEAL ; NON-RETURNABLE FKM LUP 1.875 3.000
Part # 8989 H5L16
BDI # 18226366
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
4274 H1L5
Description
4274 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR RUP 2.062 3.000
Part # 4274 H1L5
BDI # 18225393
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.469
Shaft Diameter - Inch:
2.062
Shaft Diameter - Millimeter:
52.375
Inch - Metric:
Inch
100495
Description
100495 OIL SEAL ; 3.003" SHAFT DIA 3.761" OD 0.420" WD
Part # 100495
BDI # 1309922
Features
Housing Bore - Millimeter:
95.529
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
3.761
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.42
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch
12842 H1L5
Description
12842 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LDS 2.250 3.000
Part # 12842 H1L5
BDI # 18224018
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch