16065 / 1.625X2.25X0.25 HM21 R
Description
CRSEAL 16065 / 1.625X2.25X0.25 HM21 R ; SGL LIP SEAL
Part # 16065
BDI # 1243390
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603595
16113 / 1.625X2.437X0.313 CRW1 R
Description
CRSEAL 16113 / 1.625X2.437X0.313 CRW1 R ; SGL LIP SEAL
Part # 16113
BDI # 18204777
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
16168 / 1.625X2.437X0.25 HM21 R
Description
CRSEAL 16168 / 1.625X2.437X0.25 HM21 R ; SGL LIP SEAL
Part # 16168
BDI # 1243457
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603355
30X62X7 HMS5 RG
Description
CRSEAL 30X62X7 HMS5 RG SINGLE LIP SEAL
Part # 30X62X7 HMS5 RG
BDI # 1256769
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607348
35X62X7 HMS5 RG
Description
CRSEAL 35X62X7 HMS5 RG SINGLE LIP SEAL ; 1.378MM SHAFT DIA 62MM HOUSING BORE
Part # 35X62X7 HMS5 RG
BDI # 1256795
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607660