70X100X10 HMSA10 RG
Description
CRSEAL 70X100X10 HMSA10 RG DBL LIP SEAL ; 2.756MM SHAFT DIA 100MM HOUSING BORE
Part # SIM 70X100X10 HMSA10 RG
BDI # 1415047
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608829
80X100X10 HMSA10 RG
Description
CRSEAL 80X100X10 HMSA10 RG DBL LIP SEAL ; 3.15MM SHAFT DIA 100MM HOUSING BORE
Part # CR 80X100X10 HMSA10 RG
BDI # 1414937
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608989
55X100X12 HMSA10 RG
Description
CRSEAL 55X100X12 HMSA10 RG DBL LIP SEAL ; NITRILE
Part # CR 55X100X12 HMSA10 RG
BDI # 1415045
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608499
80X100X12 HMSA10 RG
Description
CRSEAL 80X100X12 HMSA10 RG DBL LIP SEAL
Part # 80X100X12 HMSA10 RG
BDI # 1258052
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608994
70X100X10 HMSA10 V
Description
CRSEAL 70X100X10 HMSA10 V DBL LIP SEAL
Part # 70X100X10 HMSA10 V
BDI # 1294883
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric