29383 / 2.938X4.004X0.433 CRWHA1 V
Description
CRSEAL 29383/ 2.938X4.004X0.433 CRWHA1 V ; DBL LIP SEAL
Part # 29383
BDI # 1249457
Features
Housing Bore - Millimeter:
101.702
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
4.004
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604811