80X105X10 CRW1 R
Description
CRSEAL 80X105X10 CRW1 R SGL LIP SEAL ; 3.15MM SHAFT DIA 105MM HOUSING BORE
Part # 80X105X10 CRW1 R
BDI # 1414155
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185204
80X105X13TC-BX
Description
80X105X13TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75018567
BDI # 884725
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Global Part Number GPN:
635675
85X105X10 CRW1 V
Description
CRSEAL 85X105X10 CRW1 V SGL LIP SEAL ; 3.346MM SHAFT DIA 105MM HOUSING BORE
Part # 85X105X10 CRW1 V
BDI # 1244085
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185385
85X105X10 CRW1 R
Description
CRSEAL 85X105X10 CRW1 R SGL LIP SEAL ; 3.346MM SHAFT DIA 105MM HOUSING BORE
Part # 85X105X10 CRW1 R
BDI # 1414158
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185384
85X105X10VSB-H-BX
Description
85X105X10VSB-H-BX LIP SHAFT SEAL ; VITON SGL SPRING
Part # 75018727
BDI # 901954
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric