19493 H1L5
Description
19493 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 3.740 4.331
Part # 19493 H1L5
BDI # 18223160
Features
Housing Bore - Millimeter:
110.007
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
110.007
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199396
30060 / 3X4.331X0.438 CRWH1 R
Description
CRSEAL 30060 / 3X4.331X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30060
BDI # 1414425
Features
Housing Bore - Millimeter:
110.007
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185070
28841 / 2.875X4.331X0.438 CRWA1 P
Description
CRSEAL 28841 / 2.875X4.331X0.438 CRWA1 P ; DBL LIP SEAL
Part # 28841
BDI # 1249361
Features
Housing Bore - Millimeter:
110.007
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184916
27625 / 2.75X4.331X0.5 CRWHA1 R
Description
CRSEAL 27625 / 2.75X4.331X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 27625
BDI # 1249173
Features
Housing Bore - Millimeter:
110.007
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184782