23751 / 2.375X4.498X0.391 HMSA25 V
Description
CRSEAL 23751/ 2.375X4.498X0.391 HMSA25 V ; LIP SEAL
Part # 23751
BDI # 1248001
Features
Housing Bore - Millimeter:
114.249
Nominal Width - Millimeter:
9.931
Housing Bore - Inch:
4.498
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604508