100X125X12 CRW1 R
Description
CRSEAL 100X125X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 125MM HOUSING BORE
Part # 100X125X12 CRW1 R
BDI # 1244270
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185896
95X125X12 CRW1 R
Description
CRSEAL 95X125X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 125MM HOUSING BORE
Part # 95X125X12 CRW1 R
BDI # 1244214
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185719
100X125X13TC-BX
Description
100X125X13TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75001694
BDI # 877313
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Global Part Number GPN:
206387
100X125X12TC-BX
Description
100X125X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75039476
BDI # 877311
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Global Part Number GPN:
206386
105X125X13 HMSA7 R
Description
CRSEAL 105X125X13 HMSA7 R DBL LIP SEAL ; 4.134" SHAFT DIA 125MM HOUSING BORE
Part # 105X125X13 HMSA7 R
BDI # 1238890
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606185