44269 / 4.375X5.373X0.57 X1 V

COMPARE

44269 / 4.375X5.373X0.57 X1 V

Description
CRSEAL 44269 / 4.375X5.373X0.57 X1 V ; LIP SEAL

SKF

Part # 44269

BDI # 1252549

Features

Housing Bore - Millimeter: 136.474
Nominal Width - Millimeter: 14.478
Housing Bore - Inch: 5.373
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 4.375
Shaft Diameter - Millimeter: 111.125
Inch - Metric: Inch
Other Features: External Lip | With Inner Case
Global Part Number GPN: 603615

Price Inventory : In stock
$ 56.19 / each QTY
7354V

COMPARE

7354V

Description
7354V OIL SEAL ; 4.375" SHAFT DIAMETER 1 LIP

TIMKEN

Part # 7354V

BDI # 1350585

Features

Housing Bore - Millimeter: 136.474
Nominal Width - Millimeter: 14.478
Housing Bore - Inch: 5.373
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 4.375
Shaft Diameter - Millimeter: 111.125
Inch - Metric: Inch
Other Features: Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN: 635584

Price Inventory : In stock
$ 56.99 / each QTY
42474 / 4.25X5.373X0.438 CRWA1 V

COMPARE

42474 / 4.25X5.373X0.438 CRWA1 V

Description
CRSEAL 42474 / 4.25X5.373X0.438 CRWA1 V ; DBL LIP SEAL

SKF

Part # 42474

BDI # 1252334

Features

Housing Bore - Millimeter: 136.474
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 5.373
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 4.25
Shaft Diameter - Millimeter: 107.95
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 186071

Price Inventory : Available to order
$ 67.37 / each QTY