39350 / 3.938X5.375X0.438 CRWH1 R
Description
CRSEAL 39350 / 3.938X5.375X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39350
BDI # 1244281
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185912
9473 H1L5 KC
Description
9473 H1L5 KC SPLIT LIP SEAL ; NON RETURNABLE NBR 4.375 5.375 .563
Part # 9473 H1L5 KC
BDI # 19064121
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Bonded
19195 H1L5
Description
19195 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR SDS 4.410 5.375 .625
Part # 19195 H1L5
BDI # 19060426
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.41
Shaft Diameter - Millimeter:
112.014
Inch - Metric:
Inch
44916 / 4.5X5.375X0.975 PLUSXL H
Description
CRSEAL 44916 / 4.5X5.375X0.975 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 44916
BDI # 1252587
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
24.765
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.975
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
370094A
Description
370094A OIL SEAL ; 4.1250" SHAFT 5.3810" OD 0.6050" WD
Part # 370094A
BDI # 1338370
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
5.381
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch