Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199423
46144 / 4.625X5.626X0.5 CRWH1 R
Description
CRSEAL 46144 / 4.625X5.626X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46144
BDI # 1244422
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186231
45033 / 4.5X5.626X0.438 CRWHA1 V
Description
CRSEAL 45033 / 4.5X5.626X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 45033 / 4.5X5.626X0.438 CRWHA1 V
BDI # 1252634
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186202
36910 / 3.688X5.626X0.438 CRWA1 R
Description
CRSEAL 36910 / 3.688X5.626X0.438 CRWA1 R ; DBL LIP SEAL
Part # 36910 / 3.688X5.626X0.438 CRWA1 R
BDI # 1251591
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604894
43345 / 4.331X5.626X0.472 CRWHA1 V
Description
CRSEAL 43345/ 4.331X5.626X0.472 CRWHA1 V ; DBL LIP SEAL
Part # 43345 / 4.331X5.626X0.472 CRWHA1 V
BDI # 1244364
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186122