43754 / 4.375X5.751X0.995 PLUSXL H
Description
CRSEAL 43754/ 4.375X5.751X0.995 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 43754
BDI # 1252453
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
25.273
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.995
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
45069 / 4.5X5.751X0.438 CRWH1 R
Description
CRSEAL 45069 / 4.5X5.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 45069
BDI # 1244402
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186203
47379 / 4.75X5.751X0.5 CRW1 V
Description
CRSEAL 47379 / 4.75X5.751X0.5 CRW1 V ; SGL LIP SEAL
Part # 47379
BDI # 1252970
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186281
46200 / 4.625X5.751X0.5 CRWH1 R
Description
CRSEAL 46200 / 4.625X5.751X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46200
BDI # 1244423
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186234
47394 / 4.75X5.751X0.5 CRWH1 R
Description
CRSEAL 47394 / 4.75X5.751X0.5 CRWH1 R ; SGL LIP SEAL
Part # 47394
BDI # 1244447
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186285