376590A
Description
376590A OIL SEAL ; 4.25" SHAFT X 6.048" OD X 0.68" WD
Part # 376590A
BDI # 1338511
Features
Housing Bore - Millimeter:
153.619
Nominal Width - Millimeter:
17.272
Housing Bore - Inch:
6.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.68
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch