370019A
Description
370019A OIL SEAL ; 4.3750" SHAFT 6.2656" OD 0.6050" WD
Part # 370019A
BDI # 1338336
Features
Housing Bore - Millimeter:
158.902
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
6.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch