150X180X15 HMS5 RG
Description
CRSEAL 150X180X15 HMS5 RG LIP SEAL ; 5.906MM SHAFT DIA 180MM HOUSING BORE
Part # 150X180X15 HMS5 RG
BDI # 1256915
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606462
150X180X15 HMSA10 RG
Description
CRSEAL 150X180X15 HMSA10 RG DBL LIP SEAL ; 5.906MM SHAFT DIA 180MM HOUSING BORE
Part # 150X180X15 HMSA10 RG
BDI # 1414898
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606460
150X180X15VSC-BX
Description
150X180X15VSC-BX LIP SHAFT SEAL ; VITON SGL SPRING RUBBERIZED
Part # 75005030
BDI # 901329
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
639130
150X180X15 HMS5 V
Description
CRSEAL 150X180X15 HMS5 V SGL LIP SEAL ; 5.906MM SHAFT DIA 180MM HOUSING BORE
Part # 150X180X15 HMS5 V
BDI # 1256916
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606463
155X180X15 HMSA10 RG
Description
CRSEAL 155X180X15 HMSA10 RG DBL LIP SEAL ; 6.102MM SHAFT DIA 180MM HOUSING BORE
Part # 155X180X15 HMSA10 RG
BDI # 1258123
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.102
Shaft Diameter - Millimeter:
155
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606467