12X19X3 HM4 R
Description
CRSEAL 12X19X3 HM4 R SINGLE LIP SEAL ; NITRILE
Part # 12X19X3 HM4 R
BDI # 1241133
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
606246
12X19X7ADL
Description
12X19X07ADL NBR SHAFT SEAL ; 0.472" SHAFT DIA 2 LIP
Part # 121907ADL
BDI # 444933
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627227
12X19X5-R2LS32-S
Description
12X19X5-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 12X19X5-R2LS32-S
BDI # 21524097
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small Bore
10X19X7-R2LS32-S
Description
10X19X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 10X19X7-R2LS32-S
BDI # 21524390
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Small Bore
12X19X3VC-BX
Description
12X19X3VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
Part # 75003668
BDI # 890044
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
636070