Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose
Global Part Number GPN:
634252
4941 / 0.5X0.875X0.313 CRWA5 V
Description
CRSEAL 4941 / 0.5X0.875X0.313 CRWA5 V ; DBL LIP SEAL
Part # 4941 / 0.5X0.875X0.313 CRWA5 V
BDI # 1253177
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604994
564470 / 0.375X0.875X0.25 CRWA1 V
Description
CRSEAL 564470 / 0.375X0.875X0.25 CRWA1 V ; DBL LIP SEAL
Part # 564470 / 0.375X0.875X0.25 CRWA1 V
BDI # 22779637
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
21702-0025
Description
21702-0025 HI-PERFORMANCE SEAL ; NON-RETURNABLE 10MM ID X 22MM OD X 8MM W
Part # 21702-0025
BDI # 22832900
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.406
Shaft Diameter - Millimeter:
10.312
Inch - Metric:
Inch
24077-0015
Description
24077-0015 HI-PERFORMANCE SEAL ; 10MM ID X 22MM OD X 6MM W
Part # 24077-0015
BDI # 22828403
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch