15X35X7 CRW1 R
Description
CRSEAL 15X35X7 CRW1 R SGL LIP SEAL ; 0.591MM SHAFT DIA 35MM HOUSING BORE
Part # 15X35X7 CRW1 R
BDI # 1242099
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186636
17X35X7 HMS5 RG
Description
CRSEAL 17X35X7 HMS5 RG SINGLE LIP SEAL ; 0.669MM SHAFT DIA 35MM HOUSING BORE
Part # 17X35X7 HMS5 RG
BDI # 1256711
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606540
15X35X7 HMSA10 V
Description
CRSEAL 15X35X7 HMSA10 V DBL LIP SEAL ; 0.591MM SHAFT DIA 35MM HOUSING BORE
Part # 15X35X7 HMSA10 V
BDI # 1256962
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606446
20X35X7 HMSA10 RG
Description
CRSEAL 20X35X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 35MM HOUSING BORE
Part # 20X35X7 HMSA10 RG
BDI # 1414818
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606685
25X35X7 CRW1 R
Description
CRSEAL 25X35X7 CRW1 R SGL LIP SEAL ; 0.984MM SHAFT DIA 35MM HOUSING BORE
Part # 25X35X7 CRW1 R
BDI # 1242312
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187534