8763 / 0.875X1.575X0.25 CRW1 R
Description
CRSEAL 8763 / 0.875X1.575X0.25 CRW1 R ; SGL LIP SEAL
Part # 8763
BDI # 1297754
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187430
9907 / 1X1.575X0.313 CRWA1 R
Description
CRSEAL 9907 / 1X1.575X0.313 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 9907
BDI # 1298133
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187600
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200248
250437V
Description
250437V OIL SEAL ; SMALL BORE 1.156" SHAFT DIAMETER 2 LIP
Part # 250437V
BDI # 1328240
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose
Global Part Number GPN:
634857
11086 / 1.126X1.575X0.236 CRWA1 R
Description
CRSEAL 11086 / 1.126X1.575X0.236 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 11086
BDI # 1239363
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.126
Shaft Diameter - Millimeter:
28.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180960