11139 / 1.125X1.626X0.25 CRWA5 V
Description
CRSEAL 11139 / 1.125X1.626X0.25 CRWA5 V ; DBL LIP SEAL
Part # 11139
BDI # 1239383
Features
Housing Bore - Millimeter:
41.3
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180977