12396 / 1.25X1.955X0.25 CRWA1 R
Description
CRSEAL 12396 / 1.25X1.955X0.25 CRWA1 R ; DBL LIP SEAL
Part # 12396
BDI # 1240750
Features
Housing Bore - Millimeter:
49.657
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.955
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181437