21702-3877
Description
21702-3877 HI-PERFORMANCE SEAL ; NON-RETURNABLE 30MM ID 52MM OD 10MM W
Part # 21702-3877
BDI # 22828163
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
21702-4687
Description
21702-4687 HI-PERFORMANCE SEAL ; NON-RETURNABLE 25MM ID X 52MM OD X 1MM W
Part # 21702-4687
BDI # 22828169
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
0.965
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.038
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
14858 / 1.5X2.048X0.313 CRWA1 R
Description
CRSEAL 14858 / 1.5X2.048X0.313 CRWA1 R ; DBL LIP SEAL
Part # 14858 / 1.5X2.048X0.313 CRWA1 R
BDI # 1242510
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604961
15724 / 1.575X2.048X0.354 HMSA33 R
Description
CRSEAL 15724/ 1.575X2.048X0.354 HMSA33 R ; DBL LIP SEAL
Part # 15724 / 1.575X2.048X0.354 HMSA33 R
BDI # 1243073
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Global Part Number GPN:
605079
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.968
Shaft Diameter - Millimeter:
24.587
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200599