35X54X8TC-BX
Description
35X54X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75042058
BDI # 882744
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Global Part Number GPN:
636252
40X54X7TC-BX
Description
40X54X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75014816
BDI # 883123
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Global Part Number GPN:
636088
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
607710
35X54X7 CRW1 R
Description
CRSEAL 35X54X7 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 54MM HOUSING BORE
Part # 35X54X7 CRW1 R
BDI # 1242733
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181979
34X54X11 CRS1 R
Description
CRSEAL 34X54X11 CRS1 R SGL LIP SEAL ; 1.339MM SHAFT DIA 54MM HOUSING BORE
Part # 34X54X11 CRS1 R
BDI # 1251251
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
11
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
181775