12007 H1L5
Description
12007 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 1.625 2.438 .375
Part # 12007 H1L5
BDI # 18221832
Features
Housing Bore - Millimeter:
61.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
12621 / 1.25X2.437X0.25 CRW1 R
Description
CRSEAL 12621 / 1.25X2.437X0.25 CRW1 R ; SGL LIP SEAL
Part # 12621
BDI # 1240909
Features
Housing Bore - Millimeter:
61.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181520