17662 / 1.772X2.441X0.394 HMSA32 R
Description
CRSEAL 17662/ 1.772X2.441X0.394 HMSA32 R ; DBL LIP SEAL
Part # 17662 / 1.772X2.441X0.394 HMSA32 R
BDI # 1244323
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Flanged OD
Global Part Number GPN:
605103
17763 / 1.772X2.441X0.236 HMSA7 V
Description
CRSEAL 17763 / 1.772X2.441X0.236 HMSA7 V ; DBL LIP SEAL
Part # 17763 / 1.772X2.441X0.236 HMSA7 V
BDI # 22779655
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
24060-7884
Description
24060-7884 HI-PERFORMANCE SEAL ; 40MM ID X 62MM OD X 10MM W
Part # 24060-7884
BDI # 22840246
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
21702-9620
Description
21702-9620 HI-PERFORMANCE SEAL ; NON-RETURNABLE 44MM ID 62MM OD 10MM W
Part # 21702-9620
BDI # 22840042
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
24060-0132
Description
24060-0132 HI-PERFORMANCE SEAL ; 40MM ID X 62MM OD X 8MM W
Part # 24060-0132
BDI # 22847840
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch