17374 / 1.75X2.502X0.5 CRWA5 R
Description
CRSEAL 17374 / 1.75X2.502X0.5 CRWA5 R ; DBL LIP SEAL
Part # 17374
BDI # 1243128
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183036
16719 / 1.688X2.502X0.313 CRW1 R
Description
CRSEAL 16719 / 1.688X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 16719
BDI # 1243064
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182882
19219 / 1.938X2.502X0.281 HM14 R
Description
CRSEAL 19219 / 1.938X2.502X0.281 HM14 R ; SGL LIP SEAL
Part # 19219
BDI # 1245303
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183488
504272 / 2X2.502X0.281 SC R
Description
CRSEAL 504272 / 2X2.502X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504272
BDI # 1253276
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
15160 / 1.5X2.502X0.25 HM21 R
Description
CRSEAL 15160 / 1.5X2.502X0.25 HM21 R ; SGL LIP SEAL
Part # 15160
BDI # 1242715
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604409