16285 / 1.625X2.562X0.25 HM21 R
Description
CRSEAL 16285 / 1.625X2.562X0.25 HM21 R ; SGL LIP SEAL
Part # 16285
BDI # 18204779
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell
19852 / 2X2.562X0.335 CRW2 R
Description
CRSEAL 19852 / 2X2.562X0.335 CRW2 R ; LIP SEAL
Part # 19852
BDI # 1245469
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
8.382
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604428
18049 / 1.813X2.562X0.313 CRWA1 V
Description
CRSEAL 18049 / 1.813X2.562X0.313 CRWA1 V ; DBL LIP SEAL
Part # 18049
BDI # 1244606
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183255
17406 / 1.75X2.562X0.5 HM18 R
Description
CRSEAL 17406 / 1.75X2.562X0.5 HM18 R ; SGL LIP SEAL
Part # 17406
BDI # 1244157
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603800
13876 / 1.375X2.562X0.375 CRWA1 R
Description
CRSEAL 13876 / 1.375X2.562X0.375 CRWA1 R ; DBL LIP SEAL
Part # 13876
BDI # 1242705
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181936