16500 / 1.645X2.656X0.4 CRWA1 P
Description
CRSEAL 16500 / 1.645X2.656X0.4 CRWA1 P ; DBL LIP SEAL
Part # 16500
BDI # 1243629
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.645
Shaft Diameter - Millimeter:
41.783
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182819