Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199759
17605 / 1.75X2.758X0.313 CRW1 R
Description
CRSEAL 17605 / 1.75X2.758X0.313 CRW1 R ; SGL LIP SEAL
Part # 17605 / 1.75X2.758X0.313 CRW1 R
BDI # 1244285
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183099
18676 / 1.875X2.758X0.531 D5 RR
Description
CRSEAL 18676 / 1.875X2.758X0.531 D5 RR ; LIP SEAL
Part # 18676 / 1.875X2.758X0.531 D5 RR
BDI # 1245097
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
183375
15766 / 1.563X2.758X0.5 W4 R
Description
CRSEAL 15766 / 1.563X2.758X0.5 W4 R ; LIP SEAL
Part # 15766 / 1.563X2.758X0.5 W4 R
BDI # 1243132
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603621
15230 / 1.5X2.758X0.313 CRW1 R
Description
CRSEAL 15230 / 1.5X2.758X0.313 CRW1 R ; SGL LIP SEAL
Part # 15230 / 1.5X2.758X0.313 CRW1 R
BDI # 1242727
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182414