13853 / 1.378X2.874X0.655 HMSHA4 R
Description
CRSEAL 13853/ 1.378X2.874X0.655 HMSHA4 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13853
BDI # 1241846
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
16.637
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603669
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
22037 / 2.205X2.874X0.315 HMSA96 P
Description
CRSEAL 22037/ 2.205X2.874X0.315 HMSA96 P ; NON-RETURNABLE LIP SEAL
Part # 22037
BDI # 1246315
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604013
18979 / 1.89X2.874X0.276 CRSA1 P
Description
CRSEAL 18979 / 1.89X2.874X0.276 CRSA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18979
BDI # 1245205
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604316